- Spool Valve Motor
- Cast Iron Material
- 1/2-14 Prort Size
- NPTF Port
- 2 Bolt Mount
description
- Eaton's Low Speed, High Torque (LSHT) Geroler® motors are similar in design to the Geroter motor, but feature better low speed performance characteristics and higher overall efficiency.
applications
- Agricultural augers, Harvesters, Seeders, Railroad maintenance equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- Five mounting styles
- Low-speed spool
- Nine shaft options
- Speed sensors
| Port Type | NPTF |
| Flow [Max] | 15 gal/min |
| Brake Type | Hydraulic |
| Pilot Diameter | 3.25 in |
| Design Code | 12 |
| Pressure [Max] | 1850 psi |
| Material | Cast Iron |
| Corrosion Resistant | No |
| Viscosity Recommendation | 70 Saybold Universal Second |
| RPM [Min] | 304 rpm |
| Maximum Speed @ Continuous Flow | 304 rpm @ 15 gal/min |
| Bolt Circle Dia. | 4.19 in |
| Recommended System Working Temperature [Min] | -30 °F |
| Seal Material | Buna-N |
| Motor Element | Gerotor |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Inlet Pressure [Max] | 2500 psi |
| Rotation | Standard Rotation |
| Shaft Size & Type | 1 in x 1/4 in Straight |
| Recommended System Working Temperature [Max] | 180 °F |
| Displacement (in³/rev) | 11.4 |
| Paint | Primer Low Gloss Black |
| Motor Type | Spool Valve |
| Duty | Standard-Duty |
| Flange Orientation | Standard |
| Front Seal Kit If Available | 9900101-000 |
| RPM [Max] | 304 rpm |
| Series | S Series |
| Port Location | Side Port |
| Port Size & Location | 1/2 in NPTF Side |
| Mount Type | 2 Bolt |
| Port Size | 1/2-14 |
| Output Shaft Type | Straight |
| Torque | 333 Nm |
| Case Drain | None |
| Displacement | 186 cm3/Rev |
| Output Torque at Rated PSI (inch/pounds) | 333 in lb |
| Flow Rate | 57 lpm |
| Mounting Hole Size | 0.54 in |
| Seal Options | Standard |
| Intermittent Pressure [Max] | 329 bar |
| Splines | 0 |
| Weight | 17.04 LB |

