- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
description
- Eaton's Low Speed, High Torque (LSHT) Geroler® motors are similar in design to the Geroter motor, but feature better low speed performance characteristics and higher overall efficiency.
applications
- Agricultural augers, Harvesters, Seeders, Railroad maintenance equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- Five mounting styles
- Low-speed spool
- Nine shaft options
- Speed sensors
| Front Seal Kit If Available | 9900101-000 |
| Pressure [Max] | 1300 psi |
| Pilot Diameter | 3.25 in |
| Viscosity Recommendation | 70 Saybold Universal Second |
| Flow Rate | 57 lpm |
| Splines | 0 |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Output Shaft Code | 01 |
| Motor Type | Spool Valve |
| Brake Type | Hydraulic |
| Mounting Holes | 0.535 in |
| RPM [Max] | 371 rpm |
| Design Code | 12 |
| Series | S Series |
| Torque | 528 Nm |
| Port Location | Side Port |
| Special Features Hardware Code | 00 |
| Port Type | SAE O-Ring |
| Shaft Size & Type | 1 in x 1/4 in Straight |
| Paint Code | A |
| Bolt Circle Dia. | 4.187 in |
| Rotation | Standard Rotation |
| Inlet Pressure [Max] | 2500 psi |
| Mounting Type Code | A |
| Flange Orientation | Standard |
| Seal Material | Buna-N |
| Maximum Speed @ Continuous Flow | 153 rpm @ 15 gal/min |
| Port Size | 7/8-14 |
| Case Drain | None |
| Duty | Standard-Duty |
| Port Code | A |
| Intermittent Pressure [Max] | 438 bar |
| Corrosion Resistant | No |
| Shaft Type | Straight w/ Woodruff Key |
| RPM [Min] | 153 rpm |
| Mounting Hole Size | 0.54 in |
| Output Shaft Type | Straight |
| Motor Element | Geroler |
| Material | Cast Iron |
| Displacement | 371 cm3/Rev |
| Output Torque at Rated PSI (inch/pounds) | 4673 in lb |
| Seal Options | Standard |
| Flow [Max] | 15 gal/min |
| Recommended System Working Temperature [Min] | -30 °F |
| Displacement (in³/rev) | 22.64 |
| Case Drain Code | 0 |
| Special Features Assembly Code | 0 |
| Mount Type | 2 Bolt |
| Port Size & Location | SAE-10 Side |
| Paint | Primer Low Gloss Black |
| Recommended System Working Temperature [Max] | 180 °F |
| Weight | 20.6 LB |

