- Spool Valve Motor
- Cast Iron Material
- Manifold, O-Ring Port
- 2 Bolt Mount
- Straight Output Shaft
description
- Geroler motors are similar in design to the geroter motor, but feature better low-speed performance characteristics and higher overall efficiency.They can generate up to 15 hp.Motors with the Geroler element provide high starting and running torque as well.By minimizing friction, the Geroler element helps to increase efficiency while providing smooth output shaft rotation even at very low speeds.
applications
- Agricultural augers, Food processing, Machine tools, Harvesters, Seeders
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- Splined and tapered shafts
- SAE ports
| Special Features | None |
| Corrosion Resistant | No |
| Output Shaft Code | 01 |
| Splines | 0 |
| Case Drain Code | 0 |
| Flow Rate | 57 lpm |
| Mounting Hole Size | 0.54 in |
| Port Size | Manifold, 5/16-18 UNC Threads, 5/16-18 UNC-2B |
| Flow [Max] | 15 gal/min |
| Special Features Hardware Code | 00 |
| Series | S Series |
| Flange Orientation | Standard |
| Mount Type | 2 Bolt |
| Motor Element | Geroler |
| RPM [Max] | 607 rpm |
| Displacement | 93 cm3/Rev |
| Pressure [Max] | 2000 psi |
| Shaft Type | Straight w/ Woodruff Key |
| Paint | Primer Low Gloss Black |
| Paint Code | A |
| Rotation | Standard Rotation |
| RPM [Min] | 93 rpm |
| Bolt Circle Dia. | 4.187 in |
| Motor Type | Spool Valve |
| Port Location | Side Port |
| Pilot Diameter | 3.25 in |
| Maximum Speed @ Continuous Flow | 607 rpm @ 15 gal/min |
| Material | Cast Iron |
| Shaft Size & Type | 1 in x 1/4 in Straight |
| Inlet Pressure [Max] | 2500 psi |
| Output Torque at Rated PSI (inch/pounds) | 1623 in lb |
| Paint/Packaging | Primer Low Gloss Black, Individual Box |
| Duty | Standard-Duty |
| Intermittent Pressure [Max] | 190 bar |
| Seal Material | Buna-N |
| Mounting Holes | 0.535 in |
| Mounting Type Code | REF! |
| Special Features Assembly Code | 0 |
| Port Code | C |
| Port Type | Manifold, O-Ring |
| Case Drain | None |
| Displacement (in³/rev) | 5.67 |
| Torque | 183 Nm |
| Weight | 29.0 LB |

