- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
applications
- Agricultural augers, Food processing, Machine tools, Harvesters, Seeders
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Port Size & Location | SAE-10 Side |
| Displacement (in³/rev) | 10.07 |
| RPM [Min] | 343 rpm |
| Maximum Speed @ Continuous Flow | 343 rpm @ 15 gal/min |
| Special Features | None |
| Port Size | 7/8-14 |
| Paint Code | A |
| Flange Orientation | Standard |
| Seal Material | Buna-N |
| Mounting Holes | 3/8-16 |
| Flow Rate | 57 lpm |
| Series | S Series |
| Flow [Max] | 15 gal/min |
| Special Features Hardware Code | 00 |
| Mounting Type Code | REF! |
| Splines | 6 |
| Port Code | A |
| Output Torque at Rated PSI (inch/pounds) | 2662 in lb |
| Pressure [Max] | 1900 psi |
| Paint/Packaging | Primer Low Gloss Black, Individual Box |
| Mounting Hole Size | 3/8-16 UNC-2B |
| Port Type | SAE O-Ring |
| Rotation | Standard Rotation |
| Intermittent Pressure [Max] | 289 bar |
| Material | Cast Iron |
| Paint | Primer Low Gloss Black |
| Corrosion Resistant | No |
| Mount Type | 4 Bolt |
| Bolt Circle Dia. | 3 1/4 in |
| Displacement | 165 cm3/Rev |
| Shaft Type | Splined |
| Special Features Assembly Code | 0 |
| Output Shaft Code | 02 |
| Shaft Size & Type | 1 in - 6T Spline |
| Case Drain | None |
| Port Location | Side Port |
| Inlet Pressure [Max] | 2500 psi |
| Motor Type | Spool Valve |
| Duty | Standard-Duty |
| RPM [Max] | 343 rpm |
| Motor Element | Geroler |
| Torque | 301 Nm |
| Pilot Diameter | 1.75 in |
| Case Drain Code | 0 |
| Weight | 29.0 LB |

