- Spool Valve Motor
- Cast Iron Material
- 1/2-14 Prort Size
- NPTF Port
- 2 Bolt Mount
description
- Geroler motors are similar in design to the geroter motor, but feature better low-speed performance characteristics and higher overall efficiency.They can generate up to 15 hp.Motors with the Geroler element provide high starting and running torque as well.By minimizing friction, the Geroler element helps to increase efficiency while providing smooth output shaft rotation even at very low speeds.
applications
- Agricultural augers, Harvesters, Seeders, Railroad maintenance equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Port Location | Side Port |
| Case Drain Code | 0 |
| Inlet Pressure [Max] | 2500 psi |
| Maximum Speed @ Continuous Flow | 253 rpm @ 15 gal/min |
| Mounting Hole Size | 0.54 in |
| Series | S Series |
| Flow [Max] | 15 gal/min |
| Motor Element | Gerotor |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Special Features | None |
| Pressure [Max] | 1700 psi |
| Output Shaft Code | 02 |
| Rotation | Standard Rotation |
| Splines | 6 |
| Motor Type | Spool Valve |
| Mounting Type Code | REF! |
| Flange Orientation | Standard |
| Displacement | 224 cm3/Rev |
| Pilot Diameter | 3.25 in |
| Special Features Hardware Code | 00 |
| Mounting Holes | 0.535 in |
| Mount Type | 2 Bolt |
| Port Code | B |
| Shaft Size & Type | 1 in - 6T Spline |
| Bolt Circle Dia. | 4.19 in |
| Output Torque at Rated PSI (inch/pounds) | 3290 in lb |
| Paint Code | A |
| RPM [Min] | 253 rpm |
| Duty | Standard-Duty |
| Paint | Primer Low Gloss Black |
| Special Features Assembly Code | 0 |
| Port Size & Location | 1/2 in NPTF Side |
| Displacement (in³/rev) | 13.7 |
| Seal Material | Buna-N |
| RPM [Max] | 253 rpm |
| Material | Cast Iron |
| Corrosion Resistant | No |
| Torque | 372 Nm |
| Case Drain | None |
| Port Type | NPTF |
| Flow Rate | 57 lpm |
| Shaft Type | Splined |
| Port Size | 1/2-14 |
| Intermittent Pressure [Max] | 374 bar |
| Weight | 29.0 LB |

