- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
description
- Geroler motors are similar in design to the geroter motor, but feature better low-speed performance characteristics and higher overall efficiency.They can generate up to 15 hp.Motors with the Geroler element provide high starting and running torque as well.By minimizing friction, the Geroler element helps to increase efficiency while providing smooth output shaft rotation even at very low speeds.
applications
- Agricultural augers, Food processing, Machine tools, Harvesters, Seeders
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Series | S Series |
| RPM [Max] | 153 rpm, 371 rpm |
| Shaft Size & Type | 1 in - 6T Spline |
| Port Type | SAE O-Ring |
| Special Features | None |
| Mounting Holes | 0.535 in |
| Mounting Hole Size | 0.54 in |
| Port Size & Location | SAE-10 Side |
| Flange Orientation | Standard |
| Case Drain Code | 0 |
| Output Shaft Code | 02 |
| RPM [Min] | 371 rpm |
| Output Torque at Rated PSI (inch/pounds) | 4672 in lb |
| Material | Cast Iron |
| Flow [Max] | 15 gal/min |
| Splines | 6 |
| Mount Type | 2 Bolt |
| Maximum Speed @ Continuous Flow | 153 rpm @ 15 gal/min |
| Intermittent Pressure [Max] | 438 bar |
| Port Code | A |
| Port Location | Side Port |
| Displacement | 371 cm3/Rev |
| Special Features Hardware Code | 00 |
| Bolt Circle Dia. | 4.19 in |
| Torque | 528 Nm |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Inlet Pressure [Max] | 2500 psi |
| Paint Code | A |
| Paint | Low Gloss Black |
| Pressure [Max] | 1300 psi |
| Corrosion Resistant | No |
| Flow Rate | 57 lpm |
| Seal Material | Buna-N |
| Shaft Type | Splined |
| Motor Element | Gerotor |
| Pilot Diameter | 3.25 in |
| Duty | Standard-Duty |
| Mounting Type Code | REF! |
| Displacement (in³/rev) | 22.6 |
| Case Drain | None |
| Motor Type | Spool Valve |
| Special Features Assembly Code | 0 |
| Rotation | Standard Rotation |
| Port Size | 7/8-14 |
| Weight | 29.0 LB |

