- Spool Valve Motor
- Cast Iron Material
- Manifold, O-Ring Port
- 2 Bolt Mount
- Spline Output Shaft
description
- Geroler motors are similar in design to the geroter motor, but feature better low-speed performance characteristics and higher overall efficiency.They can generate up to 15 hp.Motors with the Geroler element provide high starting and running torque as well.By minimizing friction, the Geroler element helps to increase efficiency while providing smooth output shaft rotation even at very low speeds.
applications
- Agricultural augers, Food processing, Machine tools, Harvesters, Seeders
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Port Code | C |
| Mounting Type Code | REF! |
| Torque | 528 Nm |
| Port Location | Side Port |
| Paint | Low Gloss Black |
| Inlet Pressure [Max] | 2500 psi |
| Output Torque at Rated PSI (inch/pounds) | 4672 in lb |
| Special Features Hardware Code | 00 |
| Seal Material | Buna-N |
| Flow Rate | 57 lpm |
| Port Size | Manifold, 5/16-18 UNC Threads, 5/16-18 UNC |
| Bolt Circle Dia. | 4.19 in |
| Shaft Type | Splined |
| RPM [Min] | 371 rpm |
| Pressure [Max] | 1300 psi |
| Pilot Diameter | 3.25 in |
| Case Drain | None |
| Output Shaft Code | 02 |
| Shaft Size & Type | 1 in - 6T Spline |
| Special Features Assembly Code | 0 |
| Intermittent Pressure [Max] | 438 bar |
| Material | Cast Iron |
| Port Type | Manifold, O-Ring |
| Mounting Hole Size | 0.54 in |
| Corrosion Resistant | No |
| Special Features | None |
| Maximum Speed @ Continuous Flow | 153 rpm @ 15 gal/min |
| Series | S Series |
| Displacement (in³/rev) | 22.6 |
| Flow [Max] | 15 gal/min |
| Flange Orientation | Standard |
| Motor Type | Spool Valve |
| Duty | Standard-Duty |
| Mounting Holes | 0.535 in |
| Rotation | Standard Rotation |
| Mount Type | 2 Bolt |
| Splines | 6 |
| RPM [Max] | 153 rpm, 371 rpm |
| Paint Code | A |
| Motor Element | Gerotor |
| Displacement | 371 cm3/Rev |
| Case Drain Code | 0 |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Weight | 29.0 LB |

