- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
description
- Geroler motors are similar in design to the geroter motor, but feature better low-speed performance characteristics and higher overall efficiency.They can generate up to 15 hp.Motors with the Geroler element provide high starting and running torque as well.By minimizing friction, the Geroler element helps to increase efficiency while providing smooth output shaft rotation even at very low speeds.
applications
- Agricultural augers, Food processing, Machine tools, Harvesters, Seeders
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- SAE ports
- Splined and tapered shafts
| Port Type | SAE O-Ring |
| Corrosion Resistant | No |
| Mounting Type Code | REF! |
| Case Drain Code | 0 |
| Special Features Assembly Code | 0 |
| Seal Material | Buna-N |
| Special Features | Low Speed Valve |
| Pressure [Min] | 600 psi |
| Port Size | 7/8-14 |
| RPM [Min] | 792 rpm |
| Flow Rate | 57 lpm |
| Duty | Standard-Duty |
| Mount Type | 2 Bolt |
| Special Features Hardware Code | AB |
| Series | S Series |
| Splines | 0 |
| Material | Cast Iron |
| Rotation | Standard Rotation |
| Torque | 150 Nm |
| Paint Code | A |
| Shaft Size & Type | 1 in x 1/4 in Straight |
| Flow [Max] | 15 gal/min |
| Output Shaft Code | 01 |
| RPM [Max] | 792 rpm |
| Mounting Hole Size | 0.54 in |
| Bolt Circle Dia. | 4.187 in |
| Port Location | Side Port |
| Motor Element | Geroler |
| Paint | Primer Low Gloss Black |
| Inlet Pressure [Max] | 2500 psi |
| Intermittent Pressure [Max] | 146 bar |
| Pressure [Max] | 2000 psi |
| Displacement (in³/rev) | 4.64 |
| Displacement | 76 cm3/Rev |
| Paint/Packaging | Primer Low Gloss Black, Individual Box |
| Pilot Diameter | 3.25 in |
| Port Size & Location | SAE-10 Side |
| Motor Type | Spool Valve |
| Maximum Speed @ Continuous Flow | 792 rpm @ 15 gal/min |
| Flange Orientation | Standard |
| Case Drain | None |
| Mounting Holes | 0.535 in |
| Shaft Type | Straight w/ Woodruff Key |
| Port Code | A |
| Output Torque at Rated PSI (inch/pounds) | 1325 in lb |
| Weight | 29.0 LB |

