- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
description
- Geroler motors are similar in design to the geroter motor, but feature better low-speed performance characteristics and higher overall efficiency.They can generate up to 15 hp.Motors with the Geroler element provide high starting and running torque as well.By minimizing friction, the Geroler element helps to increase efficiency while providing smooth output shaft rotation even at very low speeds.
applications
- Agricultural augers, Food processing, Machine tools, Harvesters, Seeders
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- SAE ports
- Splined and tapered shafts
| Port Location | Side Port |
| Case Drain Code | 0 |
| Pressure [Max] | 1300 psi |
| Pressure [Min] | 600 psi |
| Pilot Diameter | 3.25 in |
| Material | Cast Iron |
| Shaft Type | Straight w/ Woodruff Key |
| Series | S Series |
| Splines | 0 |
| Port Code | A |
| Displacement | 371 cm3/Rev |
| Output Shaft Code | 01 |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Special Features | Low Speed Valve |
| Displacement (in³/rev) | 22.6 |
| Port Type | SAE O-Ring |
| Seal Material | Buna-N |
| Mounting Hole Size | 0.54 in |
| Output Torque at Rated PSI (inch/pounds) | 4672 in lb |
| Maximum Speed @ Continuous Flow | 153 rpm @ 15 gal/min |
| Special Features Assembly Code | 0 |
| Flange Orientation | Standard |
| Mounting Holes | 0.535 in |
| Paint | Low Gloss Black |
| Bolt Circle Dia. | 4.19 in |
| Intermittent Pressure [Max] | 438 bar |
| RPM [Min] | 371 rpm |
| Corrosion Resistant | No |
| RPM [Max] | 153 rpm, 371 rpm |
| Motor Element | Gerotor |
| Motor Type | Spool Valve |
| Special Features Hardware Code | AB |
| Port Size | 7/8-14 |
| Case Drain | None |
| Flow [Max] | 15 gal/min |
| Mounting Type Code | REF! |
| Duty | Standard-Duty |
| Port Size & Location | SAE-10 Side |
| Paint Code | A |
| Shaft Size & Type | 1 in x 1/4 in Straight |
| Flow Rate | 57 lpm |
| Rotation | Standard Rotation |
| Torque | 528 Nm |
| Mount Type | 2 Bolt |
| Inlet Pressure [Max] | 2500 psi |
| Weight | 29.0 LB |

