- Spool Valve Motor
- Cast Iron Material
- G 1/2 Prort Size
- BSP Port
- 2 Bolt Mount
description
- Geroler motors are similar in design to the geroter motor, but feature better low-speed performance characteristics and higher overall efficiency.They can generate up to 15 hp.Motors with the Geroler element provide high starting and running torque as well.By minimizing friction, the Geroler element helps to increase efficiency while providing smooth output shaft rotation even at very low speeds.
applications
- Agricultural augers, Food processing, Machine tools, Harvesters, Seeders
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- SAE ports
- Splined and tapered shafts
| Case Drain Code | 2 |
| Port Location | Side Port |
| Flow Rate | 57 lpm |
| Paint | Primer Low Gloss Black |
| Port Type | BSP |
| Port Code | E |
| Paint Code | A |
| Corrosion Resistant | No |
| Rotation | Standard Rotation |
| Motor Element | Geroler |
| Pressure [Max] | 2000 psi |
| Special Features Hardware Code | 00 |
| Mounting Hole Size | 0.54 in |
| Output Shaft Code | 01 |
| Duty | Standard-Duty |
| Output Torque at Rated PSI (inch/pounds) | 1623 in lb |
| Shaft Type | Straight w/ Woodruff Key |
| Pilot Diameter | 3.25 in |
| Seal Material | Buna-N |
| Displacement (in³/rev) | 5.67 |
| RPM [Max] | 607 rpm |
| Mounting Holes | 0.535 in |
| RPM [Min] | 93 rpm |
| Bolt Circle Dia. | 4.187 in |
| Flange Orientation | Standard |
| Splines | 0 |
| Inlet Pressure [Max] | 2500 psi |
| Series | S Series |
| Material | Cast Iron |
| Shaft Size & Type | 1 in x 1/4 in Straight |
| Special Features | None |
| Motor Type | Spool Valve |
| Paint/Packaging | Low Gloss Black |
| Mounting Type Code | REF! |
| Maximum Speed @ Continuous Flow | 607 rpm @ 15 gal/min |
| Displacement | 93 cm3/Rev |
| Intermittent Pressure [Max] | 190 bar |
| Torque | 183 Nm |
| Port Size | G 1/2 |
| Mount Type | 2 Bolt |
| Special Features Assembly Code | 0 |
| Case Drain | G 1/4 (BSP) |
| Flow [Max] | 15 gal/min |
| Weight | 29.0 LB |

