| Case Drain | None |
| Displacement (in³/rev) | 22.7 |
| Mounting Type Code | REF! |
| Port Location | Side Port |
| RPM [Max] | 153 rpm |
| Paint Code | A |
| Motor Element | Geroler |
| Port Code | C |
| Series | S Series |
| Maximum Speed @ Continuous Flow | 153 rpm @ 15 gal/min |
| Motor Type | Spool Valve |
| Port Type | Manifold |
| Special Features Hardware Code | 00 |
| Port Size | Manifold, 5/16-18 UNC Threads |
| Flow [Max] | 15 gal/min |
| Output Torque at Rated PSI (inch/pounds) | 4672 in lb |
| Pressure [Max] | 1300 psi |
| Output Shaft Code | 03 |
| Inlet Pressure [Max] | 2500 psi |
| Case Drain Code | 0 |
| Special Features Assembly Code | 0 |
| Flange Orientation | Standard |
| Weight | 0.0 LB |

