- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
description
- Eaton's Low Speed, High Torque (LSHT) Geroler® motors are similar in design to the Geroter motor, but feature better low speed performance characteristics and higher overall efficiency.
applications
- Agricultural augers, Food processing, Machine tools, Harvesters, Seeders
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- Nine shaft options
- Five mounting styles
- Low-speed spool
- Speed sensors
| Output Torque at Rated PSI (inch/pounds) | 2097.63 in lb |
| Rotation | Standard Rotation |
| Material | Cast Iron |
| Motor Type | Spool Valve |
| Pressure [Max] | 2000 psi |
| Special Features | None |
| Series | S Series |
| Displacement | 120 cm3/Rev |
| Case Drain | None |
| Splines | 0 |
| Mount Type | 4 Bolt |
| Port Size & Location | SAE-10 Side |
| Seal Material | Buna-N |
| Motor Element | Gerotor |
| Intermittent Pressure [Max] | 236 bar |
| Shaft Size & Type | 1 in x 1/4 in Straight |
| Flow [Max] | 15 gal/min |
| Paint | Low Gloss Black |
| Corrosion Resistant | No |
| Mounting Hole Size | 3/8-16 UNC-2B |
| Torque | 237 Nm |
| Flange Orientation | Standard |
| Duty | Standard-Duty |
| Port Location | Side Port |
| RPM [Min] | 472 rpm |
| Port Type | SAE O-Ring |
| Displacement (in³/rev) | 7.3 |
| Inlet Pressure [Max] | 2500 psi |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Bolt Circle Dia. | 3 1/4 in |
| Flow Rate | 57 lpm |
| RPM [Max] | 472 rpm |
| Pilot Diameter | 1.75 in |
| Port Size | 7/8-14 |
| Maximum Speed @ Continuous Flow | 472 rpm @ 15 gal/min |
| Weight | 15.0 LB |

