- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
description
- Geroler motors are similar in design to the geroter motor, but feature better low-speed performance characteristics and higher overall efficiency.They can generate up to 15 hp.Motors with the Geroler element provide high starting and running torque as well.By minimizing friction, the Geroler element helps to increase efficiency while providing smooth output shaft rotation even at very low speeds.
applications
- Agricultural augers, Harvesters, Seeders, Railroad maintenance equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- SAE ports
- Splined and tapered shafts
| Port Code | A |
| Mount Type | 2 Bolt |
| Paint | Primer Low Gloss Black |
| Splines | 0 |
| Case Drain Code | 1 |
| Rotation | Standard Rotation |
| Mounting Holes | 0.535 in |
| Paint Code | A |
| Mounting Type Code | REF! |
| Corrosion Resistant | No |
| Duty | Standard-Duty |
| Output Shaft Code | 01 |
| Series | S Series |
| Flow [Max] | 15 gal/min |
| Shaft Size & Type | 1 in x 1/4 in Straight |
| Pilot Diameter | 3.25 in |
| Seal Material | Buna-N |
| Torque | 85.1 Nm |
| Motor Type | Spool Valve |
| RPM [Max] | 963 rpm |
| Special Features Hardware Code | 00 |
| Maximum Speed @ Continuous Flow | 963 rpm @ 15 gal/min |
| Mounting Hole Size | 0.54 in |
| Displacement (in³/rev) | 3.5 |
| Inlet Pressure [Max] | 2500 psi |
| Pressure [Max] | 2000 psi |
| Special Features | None |
| Port Size | 7/8-14 |
| Port Type | SAE O-Ring |
| Paint/Packaging | Low Gloss Black, Individual Box |
| RPM [Min] | 963 rpm |
| Port Size & Location | SAE-10 Side |
| Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port (End Cap) |
| Motor Element | Gerotor |
| Flow Rate | 57.97 lpm |
| Shaft Type | Straight w/ Woodruff Key |
| Displacement | 58 cm3/Rev |
| Material | Cast Iron |
| Port Location | Side Port |
| Output Torque at Rated PSI (inch/pounds) | 1021 in lb |
| Flange Orientation | Standard |
| Special Features Assembly Code | 0 |
| Bolt Circle Dia. | 4.19 in |
| Weight | 29.0 LB |

