- Spool Valve Motor
- Cast Iron Material
- Manifold, O-Ring Port
- 2 Bolt Mount
- Straight Output Shaft
description
- Geroler motors are similar in design to the geroter motor, but feature better low-speed performance characteristics and higher overall efficiency.They can generate up to 15 hp.Motors with the Geroler element provide high starting and running torque as well.By minimizing friction, the Geroler element helps to increase efficiency while providing smooth output shaft rotation even at very low speeds.
applications
- Agricultural augers, Food processing, Machine tools, Harvesters, Seeders
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- SAE ports
- Splined and tapered shafts
| Maximum Speed @ Continuous Flow | 253 rpm @ 15 gal/min |
| Port Type | Manifold, O-Ring |
| RPM [Min] | 224 rpm |
| Flange Orientation | Standard |
| Motor Element | Geroler |
| Mounting Hole Size | 0.54 in |
| Output Torque at Rated PSI (inch/pounds) | 3290 in lb |
| Shaft Type | Straight w/ Woodruff Key |
| Case Drain | SAE-4 |
| RPM [Max] | 253 rpm |
| Special Features Assembly Code | 0 |
| Corrosion Resistant | No |
| Output Shaft Code | 01 |
| Mounting Holes | 0.535 in |
| Paint | Primer Low Gloss Black |
| Intermittent Pressure [Max] | 374 bar |
| Paint Code | A |
| Duty | Standard-Duty |
| Shaft Size & Type | 1 in x 1/4 in Straight |
| Seal Material | Buna-N |
| Pilot Diameter | 3.25 in |
| Flow Rate | 57 lpm |
| Port Size | Manifold, 5/16-18 UNC Threads, 5/16-18 UNC-2B |
| Series | S Series |
| Displacement | 224 cm3/Rev |
| Mounting Type Code | REF! |
| Flow [Max] | 15 gal/min |
| Case Drain Code | 1 |
| Special Features Hardware Code | 00 |
| Paint/Packaging | Low Gloss Black |
| Port Code | C |
| Splines | 0 |
| Torque | 372 Nm |
| Displacement (in³/rev) | 13.67 |
| Special Features | None |
| Inlet Pressure [Max] | 2500 psi |
| Bolt Circle Dia. | 4.187 in |
| Port Location | Side Port |
| Material | Cast Iron |
| Mount Type | 2 Bolt |
| Motor Type | Spool Valve |
| Pressure [Max] | 1700 psi |
| Rotation | Standard Rotation |
| Weight | 29.0 LB |

