- Spool Valve Motor
- Cast Iron Material
- Manifold, O-Ring Port
- 2 Bolt Mount
- Spline Output Shaft
applications
- Agricultural augers, Food processing, Machine tools, Harvesters, Seeders
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Series | S Series |
| Material | Cast Iron |
| Motor Type | Spool Valve |
| Port Type | Manifold, O-Ring |
| Port Size | 5/16-18 |
| Paint | Primer Low Gloss Black |
| Shaft Size & Type | 0.875 in 13T Splined |
| Displacement | 0.0000043790166 cm3/Rev |
| Mount Type | 2 Bolt |
| Bolt Circle Dia. | 4.19 in |
| Displacement (in³/rev) | 5.7 |
| Pilot Diameter | 3.25 in |
| Mounting Hole Size | 0.54 in |
| Paint/Packaging | Primer Low Gloss Black |
| Torque | 183 Nm |
| Motor Element | Gerotor |
| RPM [Min] | 93 rpm |
| Flow Rate | 57 lpm |
| Weight | 15.422 LB |

