- S Series Hydraulic Motor
- 15 gal/min
- 7.3 in3
- Shaft: 1 in Straight w/Woodruff Key, Corrosion Resistant
- SAE-10 Side Port
| Port Code | A |
| Case Drain | None |
| Paint Code | D |
| Port Location | Side Port |
| Duty | Corrosion Resistant-Duty |
| Pressure [Max] | 2000 psi |
| Flow [Max] | 15 gal/min |
| Series | S Series |
| Output Torque at Rated PSI (inch/pounds) | 2010 in lb |
| Case Drain Code | 0 |
| RPM [Max] | 472 rpm |
| Pilot Diameter | 1.75 in |
| Port Type | SAE O-Ring |
| Shaft Type | Straight w/ Woodruff Key, Corrosion Resistant |
| Motor Type | Spool Valve |
| Special Features Assembly Code | 0 |
| Output Shaft Code | 27 |
| Flange Orientation | Standard |
| Mounting Holes | 3/8-16 |
| Port Size | SAE-10 |
| Seal Material | Buna-N |
| Rotation | Standard Rotation |
| Splines | 0 |
| Shaft Size & Type | 1 in Straight w/Woodruff Key, Corrosion Resistant |
| Paint/Packaging | Environmental Coated Gloss White |
| Bolt Circle Dia. | 3 1/4 in |
| Special Features | None |
| Maximum Speed @ Continuous Flow | 472 rpm @ 15 gal/min |
| Port Size & Location | SAE-10 Side |
| Inlet Pressure [Max] | 2500 psi |
| Mount Type | 4 Bolt, 1.75 in Pilot |
| Displacement (in³/rev) | 7.3 |
| Motor Element | Geroler |
| Special Features Hardware Code | 00 |
| Corrosion Resistant | Yes |
| Mounting Type Code | REF! |
| Weight | 29.0 LB |

