- Spool Valve Motor
- Cast Iron Material
- 1/2-14 Prort Size
- NPTF Port
- 4 Bolt Mount
applications
- Agricultural augers, Food processing, Machine tools, Harvesters, Seeders
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Bolt Circle Dia. | 3 1/4 in |
| Mounting Hole Size | 3/8-16 UNC-2B |
| Intermittent Pressure [Max] | 329 bar |
| Flow Rate | 57 lpm |
| Motor Type | Spool Valve |
| Series | S Series |
| RPM [Min] | 186 rpm |
| Mount Type | 4 Bolt |
| Port Type | NPTF |
| Output Torque at Rated PSI (inch/pounds) | 2950 in lb |
| Shaft Size & Type | Straight |
| RPM [Max] | 304 rpm |
| Port Size | 1/2-14 |
| Torque | 333 Nm |
| Pilot Diameter | 1.75 in |
| Paint/Packaging | Individual Box |
| Motor Element | Geroler |
| Displacement | 186 cm3/Rev |
| Displacement (in³/rev) | 11.35 |
| Material | Cast Iron |
| Weight | 16.25 LB |

