- Spool Valve Motor
- Cast Iron Material
- 1/2-14 Prort Size
- NPTF Port
- 2 Bolt Mount
applications
- Agricultural augers, Food processing, Machine tools, Harvesters, Seeders
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Mount Type | 2 Bolt |
| Port Size | 1/2-14 |
| Paint | Nickel Plated Motor (Excluding Shaft) |
| Pilot Diameter | 3.25 in |
| Motor Type | Spool Valve |
| RPM [Min] | 93 rpm |
| Intermittent Pressure [Max] | 190 bar |
| Material | Cast Iron |
| Displacement | 93 cm3/Rev |
| Port Type | NPTF |
| Torque | 183 Nm |
| Mounting Hole Size | 0.54 in |
| Weight | 29.0 LB |

