- Spool Valve Motor
- Cast Iron Material
- 1/2-14 Prort Size
- NPTF Port
- 4 Bolt Mount
applications
- Agricultural augers, Food processing, Machine tools, Harvesters, Seeders
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Mount Type | 4 Bolt |
| Speed Sensor Options Code | 0 |
| Output Torque at Rated PSI (inch/pounds) | 3290 in lb |
| Paint Code | Y |
| Case Drain Code | 0 |
| Flow [Max] | 15 gal/min |
| Mounting Type Code | BA |
| Maximum Speed @ Continuous Flow | 253 rpm @ 15 gal/min |
| Port Type | NPTF |
| Case Drain | None |
| Port Code | AB |
| Port Size & Location | 1/2 in NPTF Side |
| Torque | 372 Nm |
| Motor Type | Spool Valve |
| Motor Element | Geroler |
| Geroter/Geroler Options Code | 0 |
| Bolt Circle Dia. | 3 1/4 in |
| Mounting Hole Size | 3/8-16 UNC-2B |
| Inlet Pressure [Max] | 2500 psi |
| Series | S Series |
| Pilot Diameter | 1.75 in |
| Manifold Options Code | 0 |
| Special Features Hardware Code | 00 |
| Shaft Size & Type | 1 in x 1/4 in Straight |
| Splines | 0 |
| Displacement (in³/rev) | 13.67 |
| Flow Rate | 57 lpm |
| Shaft Options Code | 0 |
| Intermittent Pressure [Max] | 374 bar |
| Flange Orientation | Standard |
| Shaft Type | Straight w/ Woodruff Key |
| Port Size | 1/2-14 |
| Pressure [Max] | 1700 psi |
| Port Location | Side Port |
| Special Features Assembly Code | 0 |
| Material | Cast Iron |
| Displacement | 224 cm3/Rev |
| Seal Options Code | 00 |
| RPM [Min] | 224 rpm |
| RPM [Max] | 253 rpm |
| Output Shaft Code | 01 |
| Weight | 17.5 LB |

