- Spool Valve Motor
- Cast Iron Material
- 1/2-14 Prort Size
- NPTF Port
- 2 Bolt Mount
description
- Eaton's Low Speed, High Torque (LSHT) Geroler® motors are similar in design to the Geroter motor, but feature better low speed performance characteristics and higher overall efficiency.
applications
- Agricultural augers, Food processing, Machine tools, Harvesters, Seeders
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- Five mounting styles
- Low-speed spool
- Nine shaft options
- Speed sensors
| Series | S Series |
| Mounting Hole Size | 0.54 in |
| Case Drain Code | 0 |
| Motor Type | Spool Valve |
| RPM [Max] | 343 rpm |
| Manifold Options Code | 0 |
| Material | Cast Iron |
| Port Location | Side Port |
| Mounting Type Code | AA |
| Output Shaft Code | 01 |
| Paint | Nickel Plated Motor (Excluding Shaft) |
| Speed Sensor Options Code | 0 |
| Case Drain | None |
| Flow [Max] | 15 gal/min |
| Bolt Circle Dia. | 4.19 in |
| Special Features Hardware Code | 00 |
| RPM [Min] | 343 rpm |
| Paint Code | Y |
| Shaft Size & Type | 1 in x 1/4 in Straight |
| Port Size | 1/2-14 |
| Flange Orientation | Standard |
| Seal Options Code | 00 |
| Splines | 0 |
| Displacement | 165 cm3/Rev |
| Mount Type | 2 Bolt |
| Special Features Assembly Code | 0 |
| Shaft Options Code | 0 |
| Shaft Type | Straight w/ Woodruff Key |
| Geroter/Geroler Options Code | 0 |
| Port Code | AB |
| Maximum Speed @ Continuous Flow | 343 rpm @ 15 gal/min |
| Rotation | Standard Rotation |
| Flow Rate | 57 lpm |
| Paint/Packaging | Nickel Plated, Individual Box |
| Output Torque at Rated PSI (inch/pounds) | 2664.07 in lb |
| Pilot Diameter | 3.25 in |
| Motor Element | Gerotor |
| Intermittent Pressure [Max] | 289 bar |
| Displacement (in³/rev) | 10.07 |
| Pressure [Max] | 1900 psi |
| Port Type | NPTF |
| Duty | Standard-Duty |
| Inlet Pressure [Max] | 2500 psi |
| Seal Material | Buna-N |
| Port Size & Location | 1/2 in NPTF Side |
| Torque | 301 Nm |
| Weight | 29.0 LB |

