- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
applications
- Agricultural augers, Food processing, Machine tools, Harvesters, Seeders
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Motor Type | Spool Valve |
| Displacement | 299 cm3/Rev |
| Series | S Series |
| Pilot Diameter | 3.25 in |
| Intermittent Pressure [Max] | 417 bar |
| Material | Cast Iron |
| Shaft Size & Type | Straight |
| Motor Element | Geroler |
| Mount Type | 2 Bolt |
| RPM [Max] | 190 rpm |
| Flow Rate | 57 lpm |
| Output Torque at Rated PSI (inch/pounds) | 4345 in lb |
| Paint | Nickel Plated Motor (Excluding Shaft) |
| Mounting Hole Size | 0.54 in |
| RPM [Min] | 299 rpm |
| Port Size | 7/8-14 |
| Port Type | SAE O-Ring |
| Bolt Circle Dia. | 4.187 in |
| Torque | 491 Nm |
| Displacement (in³/rev) | 18.24 |
| Paint/Packaging | Nickel Plated Motor, Individual Box |
| Weight | 0.0 LB |

