Skip to content Skip to navigation menu
2000 Series Low Speed High Torque Geroler® Disc Motor

104-1029-006

2000 Series Low Speed High Torque Geroler® Disc Motor
Item #100152952
  • Disc Valve Motor
  • Cast Iron Material
  • 7/8-14 Prort Size
  • SAE O-Ring Port
  • 2 Bolt Mount
  • Spline Output Shaft
+ Show More + Show Less
2000 Series Low Speed High Torque Geroler® Disc Motor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Disc Valve Motor
  • Cast Iron Material
  • 7/8-14 Prort Size
  • SAE O-Ring Port
  • 2 Bolt Mount

applications

  • Swing motor, Brush Cutters & mowers, Harvesting equipment

features

  • Standard, wheel or bearingless configurations
  • Lowest pressure drop motor in the industry
  • Highly-efficient Geroler motor provides energy savings

options

  • Eight shaft configurations
  • Port reliefs
  • Speed sensors
  • Oversized ports
  • Two speed
  • Manifold
RPM [Max] 908 rpm
Mounting Hole Size 0.535 in
Accessories Code 00
Geroter/Geroler Options Standard
Inlet Pressure [Max] 4500 psi
Displacement 80.6 cm3/Rev
Output Shaft Type Spline
Shaft Size & Type 1 1/4 in - 14T Spline
Paint/Packaging Individual Box
Mounting Holes 0.535 in
Design Code 6
Motor Element Geroler
Seal Options Standard
Port Size & Location SAE-10 Side
Motor Type Disc Valve
Front Seal Kit If Available 61258-000
Duty Standard-Duty
Shaft Type Splined
Brake Type Hydraulic
Port Location Side Port, Staggered
Port Code AA
Special Features Hardware Code 00
Viscosity Recommendation 70 Saybold Universal Second
Mounting Type Code AC
Case Drain 0.4375-20 UNF-2B SAE O-Ring Port
Displacement (in³/rev) 4.9
Paint Code 0
Port Type SAE O-Ring
Pilot Diameter 3.25 in
Recommended System Working Temperature [Max] 180 °F
Flange Orientation Standard
RPM [Min] 908 rpm
Maximum Speed @ Continuous Flow 799 rpm @ 20 gal/min
Port Size 7/8-14
Pressure [Max] 3000 psi
Output Torque at Rated PSI (inch/pounds) 2080 in lb
Case Drain Code 01
Geroler Options Standard
Special Features Assembly Code 0
Flow Rate 75 lpm
Output Shaft Code 04
Splines 14
Series 2000 Series
Flow [Max] 20 gal/min
Mount Type 2 Bolt
Material Cast Iron
Bolt Circle Dia. 4.19 in
Corrosion Resistant No
Intermittent Pressure [Max] 310 bar
Torque 235 Nm
Seal Material Buna-N
Rotation Standard Rotation
Recommended System Working Temperature [Min] -30 °F
Weight 42.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison