Skip to content Skip to navigation menu
Cast Iron 2 Bolt Disc Geroler

104-1204-006

Cast Iron 2 Bolt Disc Geroler
Item #100153029
  • Disc Valve Motor
  • Cast Iron Material
  • 7/8-14 Prort Size
  • SAE O-Ring Port
  • 2 Bolt Mount
  • Straight Output Shaft
+ Show More + Show Less
Cast Iron 2 Bolt Disc Geroler
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Disc Valve Motor
  • Cast Iron Material
  • 7/8-14 Prort Size
  • SAE O-Ring Port
  • 2 Bolt Mount

description

  • Disc-valve, hydraulic motor built for high torque and low speed.

applications

  • Swing motor, Brush Cutters & mowers, Harvesting equipment

features

  • Standard, wheel or bearingless configurations
  • Lowest pressure drop motor in the industry
  • Highly-efficient Geroler motor provides energy savings
Special Features Assembly Code 0
Shaft Type Straight
Paint/Packaging Individual Box
RPM [Min] 385 rpm
Accessories Code 00
Mount Type 2 Bolt
Shaft Size & Type Straight
Bolt Circle Dia. 5 3/4 in
Special Features None
Rotation Standard Rotation
Inlet Pressure [Max] 4500 psi
Port Type SAE O-Ring
RPM [Max] 385 rpm
Flange Orientation Standard
Special Features Hardware Code 00
Splines 0
Port Code AA
Displacement 194.8 cm3/Rev
Motor Type Disc Valve
Output Shaft Code 02
Case Drain 0.4375-20 UNF-2B SAE O-Ring Port
Pilot Diameter 4 in
Motor Element Geroler
Port Size 7/8-14
Torque 540 Nm
Series 2000 Series
Seal Material Buna-N
Port Location Side Port, Staggered
Maximum Speed @ Continuous Flow 385 rpm @ 20 gal/min
Displacement (in³/rev) 11.9
Intermittent Pressure [Max] 260 bar
Flow Rate 75 lpm
Duty Standard-Duty
Mounting Hole Size 0.565 in
Corrosion Resistant No
Case Drain Code 01
Mounting Type Code AF
Paint Code 0
Geroter/Geroler Options Standard
Material Cast Iron
Mounting Holes 0.565 in
Output Torque at Rated PSI (inch/pounds) 4780 in lb
Weight 42.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison