- Disc Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Motor Type | Disc Valve |
| Mounting Type Code | AF |
| Splines | 14 |
| Port Location | Side Port, Staggered |
| Special Features Hardware Code | 00 |
| Port Code | AA |
| Accessories Code | 00 |
| Seal Material | Buna-N |
| Port Type | SAE O-Ring |
| Pilot Diameter | 4 in |
| Motor Element | Geroler |
| Mounting Holes | 0.565 in |
| Flange Orientation | Standard |
| Corrosion Resistant | No |
| Case Drain Code | 01 |
| Inlet Pressure [Max] | 4500 psi |
| Output Shaft Code | 04 |
| Port Size | 7/8-14 |
| Output Torque at Rated PSI (inch/pounds) | 5841.49 in lb |
| Intermittent Pressure [Max] | 260 bar |
| Special Features | None |
| Mounting Hole Size | 0.565 in |
| Paint/Packaging | Individual Box |
| Paint Code | 0 |
| Duty | Standard-Duty |
| Mount Type | 2 Bolt |
| Flow Rate | 75 lpm |
| Maximum Speed @ Continuous Flow | 308 rpm @ 20 gal/min |
| Series | 2000 Series |
| RPM [Max] | 308 rpm |
| Shaft Size & Type | Splined |
| Torque | 660 Nm |
| Special Features Assembly Code | 0 |
| Shaft Type | Splined |
| Rotation | Standard Rotation |
| Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port |
| Geroter/Geroler Options | Standard |
| Bolt Circle Dia. | 5 3/4 in |
| Displacement | 244.3 cm3/Rev |
| Displacement (in³/rev) | 14.9 |
| Material | Cast Iron |
| RPM [Min] | 308 rpm |
| Weight | 42.0 LB |

