Skip to content Skip to navigation menu
Cast Iron 2 Bolt Disc Geroler

104-1223-006

Cast Iron 2 Bolt Disc Geroler
Item #100154404
  • Disc Valve Motor
  • Cast Iron Material
  • 1 1/16-12 Prort Size
  • SAE O-Ring Port
  • 2 Bolt Mount
  • Spline Output Shaft
+ Show More + Show Less
Cast Iron 2 Bolt Disc Geroler
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Disc Valve Motor
  • Cast Iron Material
  • 1 1/16-12 Prort Size
  • SAE O-Ring Port
  • 2 Bolt Mount

applications

  • Swing motor, Brush Cutters & mowers, Harvesting equipment

features

  • Standard, wheel or bearingless configurations
  • Lowest pressure drop motor in the industry
  • Highly-efficient Geroler motor provides energy savings
Geroter/Geroler Options Standard
Output Torque at Rated PSI (inch/pounds) 3407.54 in lb
Displacement (in³/rev) 8
Flange Orientation Standard
Shaft Size & Type Splined
Motor Type Disc Valve
Motor Element Geroler
Flow Rate 75 lpm
Mount Type 2 Bolt
RPM [Min] 576 rpm
Port Size 1 1/16-12
Shaft Type Splined
Output Shaft Code 07
Rotation Standard Rotation
Intermittent Pressure [Max] 310 bar
Inlet Pressure [Max] 4500 psi
Paint/Packaging Individual Box
Mounting Hole Size 0.565 in
Case Drain Code 01
Special Features None
Displacement 130.6 cm3/Rev
Special Features Assembly Code 0
Special Features Hardware Code 00
Duty Standard-Duty
Maximum Speed @ Continuous Flow 576 rpm @ 20 gal/min
Material Cast Iron
Mounting Holes 0.565 in
Port Code AF
Bolt Circle Dia. 5 3/4 in
Series 2000 Series
Mounting Type Code AF
Splines 13
Pilot Diameter 4 in
Accessories Code 00
Torque 385 Nm
Corrosion Resistant No
Port Location Side Port, 180° Apart
Seal Material Buna-N
Case Drain 0.4375-20 UNF-2B SAE O-Ring Port
Paint Code 0
Port Type SAE O-Ring
RPM [Max] 576 rpm
Weight 42.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison