- Disc Valve Motor
- Cast Iron Material
- Manifold, O-Ring Port
- 4 Bolt Mount
- Spline Output Shaft
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Rotation | Flange |
| Port Type | Manifold, O-Ring |
| Special Features | Flange Rotated 90° |
| Port Location | Side Port, Staggered |
| RPM [Min] | 153 rpm |
| Motor Type | Disc Valve |
| Mounting Type Code | AJ |
| Displacement | 489 cm3/Rev |
| Bolt Circle Dia. | 4.19 in |
| Inlet Pressure [Max] | 4500 psi |
| Port Size | SAE-10 |
| Shaft Size & Type | 1 1/4 in Straight |
| Paint Code | 0 |
| Output Torque at Rated PSI (inch/pounds) | 7470 in lb |
| Output Shaft Code | 02 |
| Flange Orientation | Flange Rotated 90° |
| Accessories Code | 00 |
| Case Drain | SAE-4 |
| Shaft Type | Straight |
| Pilot Diameter | 3.25 in |
| Special Features Assembly Code | A |
| Intermittent Pressure [Max] | 140 bar |
| Corrosion Resistant | No |
| Paint/Packaging | No Paint, Individual Box |
| Torque | 845 Nm |
| Material | Cast Iron |
| Port Code | AA |
| Mounting Hole Size | 0.535 in |
| Series | 2000 Series |
| Maximum Speed @ Continuous Flow | 153 rpm @ 20 gal/min |
| Mounting Holes | 0.535 in |
| Mount Type | 4 Bolt |
| Displacement (in³/rev) | 29.84 |
| Motor Element | Geroler |
| Flow Rate | 75 lpm |
| Seal Material | Viton |
| Special Features Hardware Code | 00 |
| Splines | 0 |
| Duty | Standard-Duty |
| Case Drain Code | 01 |
| Weight | 42.0 LB |

