- Disc Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Paint | Primer Low Gloss Black |
| Mounting Type Code | AJ |
| Mounting Hole Size | 0.535 in |
| Port Code | AA |
| Seal Material | Buna-N |
| Port Location | Side Port, Staggered |
| Paint/Packaging | Low Gloss Black, Individual Box |
| RPM [Min] | 246 rpm |
| Port Type | SAE O-Ring |
| Special Features | None |
| Displacement (in³/rev) | 18.7 |
| Splines | 0 |
| Mounting Holes | 0.535 in |
| Bolt Circle Dia. | 4.19 in |
| Output Torque at Rated PSI (inch/pounds) | 6770.82 in lb |
| Torque | 765 Nm |
| Rotation | Standard Rotation |
| Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port |
| Maximum Speed @ Continuous Flow | 246 rpm @ 20 gal/min |
| Accessories Code | 00 |
| Corrosion Resistant | No |
| Mount Type | 4 Bolt |
| Displacement | 306.6 cm3/Rev |
| Shaft Type | Straight |
| Port Size | 7/8-14 |
| Motor Element | Geroler |
| Series | 2000 Series |
| Geroter/Geroler Options | Standard |
| Flange Orientation | Standard |
| Intermittent Pressure [Max] | 240 bar |
| Pilot Diameter | 3.25 in |
| Case Drain Code | 01 |
| Inlet Pressure [Max] | 4500 psi |
| Motor Type | Disc Valve |
| Duty | Standard-Duty |
| Shaft Size & Type | Straight |
| Output Shaft Code | 02 |
| Flow Rate | 75 lpm |
| Special Features Hardware Code | 00 |
| Special Features Assembly Code | 0 |
| Paint Code | A |
| RPM [Max] | 246 rpm |
| Material | Cast Iron |
| Weight | 42.0 LB |

