Skip to content Skip to navigation menu
Cast Iron 2 Bolt Disc Geroler

104-3498-006

Cast Iron 2 Bolt Disc Geroler
Item #100159234
  • Disc Valve Motor
  • Cast Iron Material
  • 7/8-14 Prort Size
  • SAE O-Ring Port
  • 2 Bolt Mount
  • Straight Output Shaft
+ Show More + Show Less
Cast Iron 2 Bolt Disc Geroler
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Disc Valve Motor
  • Cast Iron Material
  • 7/8-14 Prort Size
  • SAE O-Ring Port
  • 2 Bolt Mount

applications

  • Swing motor, Brush Cutters & mowers, Harvesting equipment

features

  • Standard, wheel or bearingless configurations
  • Lowest pressure drop motor in the industry
  • Highly-efficient Geroler motor provides energy savings
Flow Rate 75 lpm
Bolt Circle Dia. 4.19 in
Motor Element Geroler
Series 2000 Series
Port Type SAE O-Ring
Displacement 244.3 cm3/Rev
Mount Type 2 Bolt
Case Drain 0.4375-20 UNF-2B SAE O-Ring Port
Torque 660 Nm
Displacement (in³/rev) 14.9
Paint/Packaging Individual Box
Geroter/Geroler Options Standard
Mounting Hole Size 0.535 in
Intermittent Pressure [Max] 260 bar
Material Cast Iron
Shaft Size & Type Straight
RPM [Max] 308 rpm
Motor Type Disc Valve
Output Torque at Rated PSI (inch/pounds) 5841.49 in lb
RPM [Min] 308 rpm
Pilot Diameter 3.25 in
Port Size 7/8-14
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison