- Disc Valve Motor
- Cast Iron Material
- G 1/2 Prort Size
- BSP Port
- 4 Bolt Mount
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Motor Type | Disc Valve |
| Paint | Primer Low Gloss Black |
| Mount Type | 4 Bolt |
| Motor Element | Geroler |
| Flow Rate | 75 lpm |
| Bolt Circle Dia. | 4.19 in |
| Port Size | G 1/2 |
| Material | Cast Iron |
| Displacement (in³/rev) | 29.84 |
| Port Type | BSP |
| Intermittent Pressure [Max] | 140 bar |
| Mounting Hole Size | 0.535 in |
| Torque | 845 Nm |
| RPM [Min] | 153 rpm |
| Series | 2000 Series |
| Pilot Diameter | 3.25 in |
| Displacement | 489 cm3/Rev |
| Weight | 0.0 LB |

