- Disc Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Intermittent Pressure [Max] | 310 bar |
| Shaft Size & Type | Straight |
| RPM [Max] | 908 rpm |
| Mount Type | 2 Bolt |
| Displacement (in³/rev) | 4.92 |
| RPM [Min] | 908 rpm |
| Torque | 235 Nm |
| Motor Type | Disc Valve |
| Flow Rate | 75 lpm |
| Port Size | 7/8-14 |
| Bolt Circle Dia. | 4.19 in |
| Material | Cast Iron |
| Output Torque at Rated PSI (inch/pounds) | 2080 in lb |
| Motor Element | Geroler |
| Series | 2000 Series |
| Paint/Packaging | Individual Box |
| Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port |
| Displacement | 80.6 cm3/Rev |
| Geroter/Geroler Options | Standard |
| Mounting Hole Size | 0.535 in |
| Port Type | SAE O-Ring |
| Pilot Diameter | 3.25 in |
| Weight | 0.0 LB |

