- Disc Valve Motor
- Cast Iron Material
- Manifold, O-Ring Port
- 2 Bolt Mount
- Straight Output Shaft
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Port Type | Manifold, O-Ring |
| Pilot Diameter | 3.25 in |
| Series | 2000 Series |
| Port Size | M10 X 1.5-6H |
| Displacement | 306.6 cm3/Rev |
| Output Torque at Rated PSI (inch/pounds) | 6770.82 in lb |
| RPM [Min] | 246 rpm |
| Torque | 765 Nm |
| Bolt Circle Dia. | 4.19 in |
| Material | Cast Iron |
| RPM [Max] | 246 rpm |
| Case Drain | G 1/4 BSP Straight Thread Port |
| Shaft Size & Type | Straight |
| Displacement (in³/rev) | 18.7 |
| Motor Type | Disc Valve |
| Paint/Packaging | Individual Box |
| Geroter/Geroler Options | Standard |
| Intermittent Pressure [Max] | 240 bar |
| Motor Element | Geroler |
| Mount Type | 2 Bolt |
| Flow Rate | 75 lpm |
| Mounting Hole Size | 0.535 in |
| Weight | 1.0 LB |

