- Disc Valve Motor
- Cast Iron Material
- 1 1/16-12 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port |
| Paint/Packaging | Individual Box |
| Output Torque at Rated PSI (inch/pounds) | 4779 in lb |
| Mount Type | 4 Bolt |
| Series | 2000 Series |
| Torque | 540 Nm |
| RPM [Max] | 385 rpm |
| Mounting Hole Size | 0.535 in |
| Port Type | SAE O-Ring |
| Bolt Circle Dia. | 4.19 in |
| Intermittent Pressure [Max] | 260 bar |
| Port Size | 1 1/16-12 |
| Motor Type | Disc Valve |
| Flow Rate | 75 lpm |
| Shaft Size & Type | Straight |
| Displacement (in³/rev) | 11.89 |
| Motor Element | Geroler |
| Geroter/Geroler Options | Standard |
| Pilot Diameter | 3.25 in |
| RPM [Min] | 385 rpm |
| Displacement | 194.8 cm3/Rev |
| Material | Cast Iron |
| Weight | 0.0 LB |

