Skip to content Skip to navigation menu
Char-Lynn104-3726-006

104-3726-006

Cast Iron 4 Bolt Disc Geroler
Item #100160523
  • Disc Valve Motor
  • Cast Iron Material
  • Manifold, O-Ring Port
  • 4 Bolt Mount
  • Spline Output Shaft
Char-Lynn104-3726-006
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Disc Valve Motor
  • Cast Iron Material
  • Manifold, O-Ring Port
  • 4 Bolt Mount
  • Spline Output Shaft

applications

  • Swing motor, Brush Cutters & mowers, Harvesting equipment

features

  • Standard, wheel or bearingless configurations
  • Lowest pressure drop motor in the industry
  • Highly-efficient Geroler motor provides energy savings
Bolt Circle Dia. 4.19 in
Motor Type Disc Valve
Torque 295 Nm
Mount Type 4 Bolt
Intermittent Pressure [Max] 310 bar
Series 2000 Series
Material Cast Iron
Displacement (in³/rev) 6.2
Pilot Diameter 3.25 in
RPM [Min] 742 rpm
Displacement 101.6 cm3/Rev
Flow Rate 75 lpm
Port Type Manifold, O-Ring
Motor Element Geroler
Paint Primer Low Gloss Black
Mounting Hole Size 0.535 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison