- Disc Valve Motor
- Cast Iron Material
- G 1/2 Prort Size
- BSP Port
- 4 Bolt Mount
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Displacement | 244.3 cm3/Rev |
| Pilot Diameter | 3.25 in |
| Flow Rate | 75 lpm |
| Mount Type | 4 Bolt |
| Bolt Circle Dia. | 4.19 in |
| Mounting Hole Size | 0.535 in |
| Motor Type | Disc Valve |
| Displacement (in³/rev) | 14.91 |
| Paint | Primer Low Gloss Black |
| Motor Element | Geroler |
| Port Type | BSP |
| Port Size | G 1/2 |
| Torque | 660 Nm |
| Series | 2000 Series |
| Intermittent Pressure [Max] | 260 bar |
| Material | Cast Iron |
| RPM [Min] | 308 rpm |
| Weight | 0.0 LB |

