- Disc Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Paint | Primer Low Gloss Black |
| Motor Element | Geroler |
| Port Type | SAE O-Ring |
| Flow Rate | 75 lpm |
| Seal Material | Viton |
| Mounting Hole Size | 0.535 in |
| Bolt Circle Dia. | 4.19 in |
| Port Size | 7/8-14 |
| Motor Type | Disc Valve |
| Pilot Diameter | 3.25 in |
| RPM [Min] | 576 rpm |
| Intermittent Pressure [Max] | 310 bar |
| Torque | 385 Nm |
| Series | 2000 Series |
| Mount Type | 4 Bolt |
| Displacement | 130.6 cm3/Rev |
| Displacement (in³/rev) | 7.97 |
| Material | Cast Iron |
| Weight | 0.0 LB |

