- Disc Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Displacement | 80.6 cm3/Rev |
| Paint | Primer Low Gloss Black |
| Motor Element | Geroler |
| RPM [Min] | 908 rpm |
| Motor Type | Disc Valve |
| Rotation | Flange |
| Intermittent Pressure [Max] | 310 bar |
| Torque | 235 Nm |
| Shaft Size & Type | Splined |
| Series | 2000 Series |
| Pilot Diameter | 4 in |
| Output Torque at Rated PSI (inch/pounds) | 2080 in lb |
| Flow Pattern | Integral Cross-Over Relief Valve Set At 206.8 Bar [3000 Lbf/In2] On Port A, Integral Cross-Over Relief Valve Set At 82.7 Bar [12 |
| Port Size | 7/8-14 |
| Material | Cast Iron |
| Mounting Hole Size | 0.565 in |
| Bolt Circle Dia. | 5 3/4 in |
| Mount Type | 2 Bolt |
| Flow Rate | 75 lpm |
| Displacement (in³/rev) | 4.92 |
| Port Type | SAE O-Ring |
| Geroter/Geroler Options | Standard |
| RPM [Max] | 908 rpm |
| Paint/Packaging | Primer Low Gloss Black, Individual Box |
| Weight | 0.0 LB |

