- Disc Valve Motor
- Cast Iron Material
- Manifold, O-Ring Port
- 2 Bolt Mount
- Spline Output Shaft
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Torque | 540 Nm |
| Motor Type | Disc Valve |
| Material | Cast Iron |
| Pilot Diameter | 3.25 in |
| RPM [Min] | 385 rpm |
| Port Type | Manifold, O-Ring |
| Intermittent Pressure [Max] | 260 bar |
| Displacement | 194.8 cm3/Rev |
| Mount Type | 2 Bolt |
| Rotation | Flange |
| Weight | 0.0 LB |

