- Disc Valve Motor
- Cast Iron Material
- 1 1/16-12 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
| Port Type | SAE O-Ring |
| Pilot Diameter | 3.25 in |
| Torque | 235 Nm |
| Intermittent Pressure [Max] | 310 bar |
| RPM [Min] | 908 rpm |
| Material | Cast Iron |
| Displacement | 80.6 cm3/Rev |
| Paint | Primer Low Gloss Black |
| Mount Type | 2 Bolt |
| Port Size | 1 1/16-12 |
| Motor Type | Disc Valve |
| Weight | 0.0 LB |

