- Disc Valve Motor
- Cast Iron Material
- Manifold, O-Ring Port
- 4 Bolt Mount
- Spline Output Shaft
description
- When the job is tough, nobody has time for a faulty, unreliable motor. Eaton answers the call with disc valve motors that provide higher flows and pressures than spool valve motors. Whether the system requires a standard mount, wheel mount or bearingless configuration, Eaton disc valve motors deliver unrivaled performance for a variety of applications.
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
options
- Eight shaft configurations
- Speed sensors
- Oversized ports
- Two speed
- Manifold
- Port reliefs
| Torque | 765 Nm |
| Paint Code | 0 |
| Output Shaft Code | 04 |
| Mounting Type Code | AB |
| Special Features Assembly Code | 0 |
| Motor Element | Geroler |
| Maximum Speed @ Continuous Flow | 246 rpm @ 20 gal/min |
| Displacement | 306.6 cm3/Rev |
| Port Size & Location | Manifold, 3/8-16 Side |
| Mount Type | 4 Bolt |
| Material | Cast Iron |
| Splines | 14 |
| Series | 2000 Series |
| Shaft Type | Splined |
| Corrosion Resistant | No |
| Seal Material | Buna-N |
| Flow [Max] | 20 gal/min |
| Displacement (in³/rev) | 18.7 |
| RPM [Min] | 246 rpm |
| Special Features Hardware Code | 00 |
| Duty | Standard-Duty |
| Bolt Circle Dia. | 5.81 in |
| Mounting Holes | 0.535 in |
| Case Drain Code | 01 |
| Accessories Code | 00 |
| Output Torque at Rated PSI (inch/pounds) | 6770.82 in lb |
| Intermittent Pressure [Max] | 240 bar |
| Port Location | Side Port |
| Rotation | Standard Rotation |
| Mounting Hole Size | 0.535 in |
| Shaft Size & Type | 1 1/4 in - 14T Spline |
| Motor Type | Disc Valve |
| Flow Rate | 75 lpm |
| Port Type | Manifold, O-Ring |
| RPM [Max] | 246 rpm |
| Port Code | AB |
| Geroter/Geroler Options | Standard |
| Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port |
| Inlet Pressure [Max] | 4500 psi |
| Port Size | Manifold, 3/8-16 UNC Threads, 3/8-16 UNC |
| Pilot Diameter | 4.25 in |
| Pressure [Max] | 3000 psi |
| Paint/Packaging | Individual Box |
| Flange Orientation | Standard |
| Weight | 42.0 LB |

