- Disc Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Port Type | SAE O-Ring |
| Displacement (in³/rev) | 24.03 |
| Series | 2000 Series |
| Intermittent Pressure [Max] | 170 bar |
| Motor Element | Geroler |
| Flow Rate | 75 lpm |
| Mount Type | 4 Bolt |
| Material | Cast Iron |
| Port Size | 7/8-14 |
| Bolt Circle Dia. | 5.81 in |
| Pilot Diameter | 4.25 in |
| RPM [Min] | 191 rpm |
| Displacement | 393.8 cm3/Rev |
| Motor Type | Disc Valve |
| Torque | 775 Nm |
| Mounting Hole Size | 0.535 in |
| Weight | 0.0 LB |

