- Disc Valve Motor
- Cast Iron Material
- Manifold, O-Ring Port
- 4 Bolt Mount
- Straight Output Shaft
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Motor Type | Disc Valve |
| Flow Rate | 75 lpm |
| RPM [Min] | 576 rpm |
| Intermittent Pressure [Max] | 310 bar |
| Pilot Diameter | 4.25 in |
| Mount Type | 4 Bolt |
| Port Type | Manifold, O-Ring |
| Torque | 385 Nm |
| Paint | Primer Low Gloss Black |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Displacement | 130.6 cm3/Rev |
| Motor Element | Geroler |
| Material | Cast Iron |
| Series | 2000 Series |
| Weight | 0.0 LB |

