- 2000 Series Two-Speed Disc Valve Motor
- Geroler
- Wheel Motor Mounting
- Shaft is 1 1/4" Tapered
- 7/8-14 SAE Port
| Torque (Intermittent) - High Speed | 2650 in lb |
| Shaft Size & Type | 1 1/4 in Tapered |
| Motor Element | Geroler |
| Flow - High & Low Speed | 20 gal/min |
| Series | 2000 Series - Two Speed |
| Torque (Continuous) - Low Speed | 4780 in lb |
| Torque (Intermittent) - Low Speed | 5890 in lb |
| Mount Type | Wheel Motor |
| Displacement (in3/rev) - Low Speed | 11.9 |
| Port Size | SAE-10 |
| Port Type | SAE |
| Torque (Continuous) - High Speed | 2150 in lb |
| Shaft Type | Tapered |
| Displacement (in3/rev) - High Speed | 5.95 |
| Motor Type | Disc Valve |
| Weight | 37.0 LB |

