- 2000 Series Two-Speed Disc Valve Motor
- Geroler
- Wheel Motor Mounting
- Shaft is 1 1/4" 14 T Splined
- 7/8-14 SAE Port
| Displacement (in3/rev) - Low Speed | 6.2 |
| Motor Type | Disc Valve |
| Shaft Type | Splined |
| Motor Element | Geroler |
| Port Type | SAE |
| Displacement (in3/rev) - High Speed | 3.1 |
| Torque (Intermittent) - High Speed | 1660 in lb |
| Shaft Size & Type | 1 1/4 in 14T Splined |
| Series | 2000 Series - Two Speed |
| Mount Type | Wheel Motor |
| Port Size | SAE-10 |
| Torque (Continuous) - Low Speed | 2630 in lb |
| Torque (Intermittent) - Low Speed | 3950 in lb |
| Flow - High & Low Speed | 15 gal/min |
| Torque (Continuous) - High Speed | 1115 in lb |
| Weight | 37.0 LB |

