Skip to content Skip to navigation menu
Cast Iron 4 Bolt Disc Geroler

106-1034-006

Cast Iron 4 Bolt Disc Geroler
Item #100155385
  • Disc Valve Motor
  • Cast Iron Material
  • 1 1/16-12 Prort Size
  • SAE O-Ring Port
  • 4 Bolt Mount
  • Bearingless Output Shaft
+ Show More + Show Less
Cast Iron 4 Bolt Disc Geroler
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Disc Valve Motor
  • Cast Iron Material
  • 1 1/16-12 Prort Size
  • SAE O-Ring Port
  • 4 Bolt Mount

applications

  • Swing motor, Brush Cutters & mowers, Harvesting equipment

features

  • Standard, wheel or bearingless configurations
  • Lowest pressure drop motor in the industry
  • Highly-efficient Geroler motor provides energy savings
Maximum Speed @ Continuous Flow 385 rpm @ 20 gal/min
Mounting Holes 0.535 in
Port Location Side Port, 180° Apart
Displacement 194.8 cm3/Rev
Special Features Hardware Code 00
Material Cast Iron
Output Torque at Rated PSI (inch/pounds) 4780 in lb
Intermittent Pressure [Max] 260 bar
Shaft Type Splined
Port Type SAE O-Ring
Seal Material Buna-N
Motor Element Geroler
Mount Type 4 Bolt
Displacement (in³/rev) 11.9
Geroter/Geroler Options Standard
Output Shaft Code 00
Special Features Assembly Code 0
Accessories Code 00
Series 2000 Series
Pilot Diameter 4 in
Flow Rate 75 lpm
Motor Type Disc Valve
Torque 540 Nm
Flange Orientation Standard
Duty Standard-Duty
RPM [Min] 385 rpm
Shaft Size & Type Bearingless
RPM [Max] 385 rpm
Mounting Hole Size 0.535 in
Port Size 1 1/16-12
Rotation Standard Rotation
Case Drain 0.4375-20 UNF-2B SAE O-Ring Port
Special Features None
Bolt Circle Dia. 5 in
Port Code AF
Splines 12
Mounting Type Code AD
Paint/Packaging Individual Box
Paint Code 0
Inlet Pressure [Max] 4500 psi
Corrosion Resistant No
Case Drain Code 01
Weight 20.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison