- Disc Valve Motor
- Cast Iron Material
- G 1/2 Prort Size
- BSP Port
- 4 Bolt Mount
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Displacement | 101.6 cm3/Rev |
| Rotation | Reverse |
| Intermittent Pressure [Max] | 310 bar |
| Mount Type | 4 Bolt |
| Motor Type | Disc Valve |
| Paint/Packaging | Low Gloss |
| Flow Rate | 75 lpm |
| Torque | 295 Nm |
| Paint | Environmental Coated Black |
| Material | Cast Iron |
| Port Size | G 1/2 |
| Series | 2000 Series |
| Port Type | BSP |
| Motor Element | Geroler |
| RPM [Min] | 742 rpm |
| Weight | 0.0 LB |

