- 2000 Series Two-Speed Disc Valve Motor
- Geroler
- Bearingless Mounting
- Shaft is 12 Tooth Spline 12/24 Pitch
- 7/8-14 SAE Port
| Displacement (in3/rev) - Low Speed | 24 |
| Series | 2000 Series - Two Speed |
| Port Size | SAE-10 |
| Shaft Type | Splined |
| Torque (Continuous) - Low Speed | 6840 in lb |
| Torque (Continuous) - High Speed | 3225 in lb |
| Port Type | SAE |
| Flow - High & Low Speed | 20 gal/min |
| Torque (Intermittent) - Low Speed | 8170 in lb |
| Displacement (in3/rev) - High Speed | 12 |
| Mount Type | Bearingless |
| Shaft Size & Type | 12 Tooth Spline 12/24 Pitch |
| Torque (Intermittent) - High Speed | 3940 in lb |
| Motor Type | Disc Valve |
| Motor Element | Geroler |
| Weight | 37.0 LB |

