- Disc Valve Motor
- Cast Iron Material
- Straight Output Shaft
applications
- Other: Mowing, Snow Removal, Sprayer, Trencher, Wood Products
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Output Torque at Rated PSI (inch/pounds) | 8364 in lb |
| Geroter/Geroler Options | Standard |
| Intermittent Pressure [Max] | 170 bar |
| Pilot Diameter | 4.921 in |
| Paint | Primer Low Gloss Black |
| Displacement | 492.6 cm3/Rev |
| Port Size | G 3/4 |
| RPM [Max] | 191 rpm |
| Mounting Hole Size | 0.563 in |
| Bolt Circle Dia. | 6.299 in |
| Port Type | BSPP |
| Motor Type | Disc Valve |
| Motor Element | Geroler |
| Displacement (in³/rev) | 30.06 |
| Shaft Size & Type | Straight |
| RPM [Min] | 191 rpm |
| Torque | 945 Nm |
| Series | 4000 Series |
| Flow Rate | 95 lpm |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Material | Cast Iron |
| Case Drain | G 1/4 BSP Straight Thread Port With Check Valve |
| Weight | 1.0 LB |

