- Disc Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
applications
- Other: Mowing, Snow Removal, Sprayer, Trencher, Wood Products
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Output Torque at Rated PSI (inch/pounds) | 6240 in lb |
| Bolt Circle Dia. | 6 3/8 in |
| Case Drain | 0.5625-18 UNF-2B SAE O-Ring Port With Shuttle Valve |
| Mount Type | 4 Bolt |
| Shaft Size & Type | Splined |
| Motor Type | Disc Valve |
| Port Size | 7/8-14 |
| Displacement (in³/rev) | 15.03 |
| Displacement | 246.3 cm3/Rev |
| Flow Rate | 95 lpm |
| Port Type | SAE O-Ring |
| Series | 4000 Series |
| Torque | 705 Nm |
| Paint/Packaging | Individual Box |
| RPM [Max] | 383 rpm |
| Mounting Hole Size | 0.6 in |
| Motor Element | Geroler |
| Geroter/Geroler Options | Standard |
| RPM [Min] | 383 rpm |
| Pilot Diameter | 5 in |
| Material | Cast Iron |
| Intermittent Pressure [Max] | 310 bar |
| Weight | 0.0 LB |

