- Disc Valve Motor
- Cast Iron Material
- 1 1/16-12 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
applications
- Other: Mowing, Snow Removal, Sprayer, Trencher, Wood Products
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Port Location | Side Port |
| Flow Rate | 95 lpm |
| Material | Cast Iron |
| Mounting Hole Size | 0.562 in |
| Seal Material | Buna-N |
| Intermittent Pressure [Max] | 310 bar |
| Motor Element | Geroler |
| Port Size | 1 1/16-12 |
| Series | 4000 Series |
| Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port With Check Valve |
| Motor Type | Disc Valve |
| Maximum Speed @ Continuous Flow | 582 rpm @ 25 gal/min |
| Shaft Type | Straight |
| Paint Code | 0 |
| Displacement (in³/rev) | 9.9 |
| Torque | 485 Nm |
| Rotation | Standard Rotation |
| Displacement | 162.2 cm3/Rev |
| Mount Type | 4 Bolt |
| Special Features | None |
| RPM [Max] | 582 rpm |
| Special Features Hardware Code | 00 |
| Paint/Packaging | Individual Box |
| Port Code | B |
| RPM [Min] | 582 rpm |
| Output Torque at Rated PSI (inch/pounds) | 4293 in lb |
| Flange Orientation | Standard |
| Pilot Diameter | 5 in |
| Bolt Circle Dia. | 6 3/8 in |
| Geroter/Geroler Options | Standard |
| Splines | 0 |
| Mounting Type Code | F |
| Duty | Standard-Duty |
| Corrosion Resistant | No |
| Inlet Pressure [Max] | 4500 psi |
| Mounting Holes | 0.56 in |
| Output Shaft Code | 01 |
| Shaft Size & Type | Straight |
| Port Type | SAE O-Ring |
| Weight | 57.0 LB |

