Skip to content Skip to navigation menu
Char-Lynn110-1264-006

110-1264-006

Cast Iron 4 Bolt Disc Geroler
Item #115510550
  • Disc Valve Motor
  • Cast Iron Material
  • 1 1/16-12 Prort Size
  • SAE O-Ring Port
  • 4 Bolt Mount
  • Taper Output Shaft
+ Show More + Show Less
Char-Lynn110-1264-006
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Disc Valve Motor
  • Cast Iron Material
  • 1 1/16-12 Prort Size
  • SAE O-Ring Port
  • 4 Bolt Mount

applications

  • Other: Mowing, Snow Removal, Sprayer, Trencher, Wood Products

features

  • Standard, wheel or bearingless configurations
  • Lowest pressure drop motor in the industry
  • Highly-efficient Geroler motor provides energy savings
Motor Element Geroler
Intermittent Pressure [Max] 310 bar
Flow Rate 95 lpm
Port Size 1 1/16-12
Motor Type Disc Valve
Pilot Diameter 5.5 in
RPM [Min] 383 rpm
Mount Type 4 Bolt
Series 4000 Compact Series
Displacement 246.3 cm3/Rev
Torque 705 Nm
Port Type SAE O-Ring
Material Cast Iron
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison